Abbotsford
gedaf49fa

ABB 49 inch GE Pro-Stock Panelboard Flush Front Trim for AQ and AD

Price $192.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AF49FA

Description

Front trim for AQ and AD panels. Flush type.

Specifications

Brand Name GE Item Name Front Panelboard Trim
Type Standard Color Gray
Finish Polyester Powder-Coated Mounting Type Flush
Dimensions 49.5 in L x 20 in W x 5.81 in D For Use With A-Series™ AQ and AD Panels
UPC 783175369263

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok