Abbotsford
gedaf49s

ABB 49.5 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD

Price $598.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AF49S

Description

Panelboard Front, Width 20 Inch Width; Height 49.75 Inch; Surface Mounting; Used On A-series[r] Al Type Panelboard

Specifications

Brand Name GE Item Name Front Cover
Mounting Surface Type Standard
Series/Model A-Series™ II Material Steel
Dimensions 49-1/2 in L x 20 in W For Use With A-Series™ Al Type Panelboards
UPC 783175811090

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok