×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedaf64s

ABB 64.5 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD

Price $598.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AF64S

Description

Standard front cover for use with A-Series™ panelboards, Pro-Stock and unassembled lighting panels.

Specifications

Brand Name GE Item Name Front Cover
Mounting Surface Type Type AL Standard
Series/Model A-Series™ II Material Steel
Dimensions 64.5 in L x 20 in W x 5.81 in D For Use With A-Series™ Panelboards
UPC 783175811564

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok