Abbotsford
gedaf64sa

ABB 64 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD

Price $244.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AF64SA

Description

Front trim for AQ and AD panels. Surface type.

Specifications

Brand Name GE Item Name Front Trim
Color Gray Series A-Series
Finish Polyester Powder-Coated Mounting Type Surface
Dimensions 20 in W x 64.5 in H For Use With AQ and AD Panels
UPC 783175369317

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok