Abbotsford
gedaf37sa

ABB 37 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD

Price $142.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AF37SA

Description

Front trim for AQ and AD panels. Surface type.

Specifications

Brand Name GE Item Name Front Trim
Color Gray Series A-Series
Finish Polyester Powder-Coated Mounting Type Surface
Dimensions 20 in W x 37.5 in H For Use With AQ and AD Panels
UPC 783175369249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok