×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sief44b

SIEMENS CANADA 44 inch x 20 inch 250A 42-Circuits Siemens Fas-latch Trim Assembly, Flush Mount

Price $252.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:F44B

Description

Standard enclosure flush panel trim eemac type 1

Specifications

Brand Name Siemens Item Name Fas-Latch Front Assembly
Type Lighting Panel Material Steel
Mounting Type Flush Dimensions 20 in W x 44 in H
Includes Front and Mounting Hardware Standards UL 67, 50, 50E
Application Lighting Loads, Branch Circuit Loads UPC 662862008688

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok