Abbotsford
sief56b

SIEMENS CANADA 56 inch x 20 inch 400A, 18-Circuits Siemens Surface Panel Front-Flush Mount

Price $300.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:F56B

Description

Standard enclosure flush panel trim eemac type 1

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Mounting Type Flush
Dimensions 20 in W x 56 in H Includes Front and Mounting Hardware
Standards UL 67, 50, 50E Application Lighting Loads, Branch Circuit Loads
UPC 662862008701

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok