Abbotsford
sief50b

SIEMENS CANADA 50 inch x 20 inch 3-Wire/4Wire 1-Phase/3Phase Siemens Flush Front for Sentron S3 PB Flush Mount

Price $258.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:F50B

Description

Panelboard box flush trim for use with 1/3 phase 3/4 wire 400 A Panelboard, 20x5.75x50 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Mounting Type Flush
Dimensions 20 in W x 50 in H Includes Front and Mounting Hardware
Standards UL 67, 50, 50E Application Lighting Loads, Branch Circuit Loads
UPC 662862008695

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok