Abbotsford
sief62b

SIEMENS CANADA 62 inch x 20 inch 3-Phase 4-Wire Siemens Trim Panelboard Surface with Flush

Price $292.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:F62B

Description

Panelboard box flush trim for use with 1/3 phase 3/4 wire 400 A Panelboard, 20x5.75x62 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Color Gray
Mounting Type Flush Dimensions 20 in W x 62 in H
Includes Front and Mounting Hardware Standards UL 67, 50, 50E
Application Lighting Loads, Branch Circuit Loads UPC 662862008718

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok