Abbotsford
sies62b

SIEMENS CANADA 20 inch x 62 inch 30-CCT Siemens Panel Trim Surface for P1-P2

Price $304.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:S62B

Description

Enclosure panel trim surface for I2C serie and panelborads type P1-P2 main lug only.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Mounting Type Surface
Dimensions 20 in W x 62 in H Includes Front and Mounting Hardware
Standards UL 67, 50, 50E Application Lighting Loads, Branch Circuit Loads
UPC 662862008763

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok