×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedaqu3182rcxaxt1m8

ABB AQU3182RCXAXT1M8 100-225Amp 120/208VAC 18CCT General Electric Pro-Stock™ Panelboard Interior

Price $719.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AQU3182RCXAXT1M8

Description

Pro-Stockā„¢ Feed-thru panelboard with aluminium bus. 120 or 208 VAC, 3-phase interior type. 100 to 225 A rated current. 18 circuits. 37.5 inch box/front height. 2 TGL2 ground bars. CSA label.

Specifications

Brand Name GE Sub Brand Pro-Stock™
Item Name Feed-Through Panelboard with Aluminum Bus Voltage Rating 240 VAC
Amperage Rating 225 A Phase 3
Conductor Size 6 AWG - 350 kcmil Number of Circuits 18
NEMA Rating NEMA 1, 3R, 4, 4X Includes (2) TGL2 Ground Bars
Standards CSA Certified Application Emergency Situations, Natural Disasters, Property Damage, Storage Units, Strip Malls, Subways, Small Businesses and Small Buildings Applications
UPC 783175368839

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok