Abbotsford
siekitp1c42ml250at

SIEMENS CANADA KITP1C42ML250AT 250A 208Y/120V 3-Phase P1 Panel Kit

Price $1,281.78 / KIT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty KIT
Manufacturer:SIEMENS
Manufacturer #:KITP1C42ML250AT

Description

Kit Contains 208Y/120V P1 Panel Board, 42-circuit Panel Board Front Surface and Enclosure. This generation of panelboards from Siemens offers the high level of engineering and innovation you’ve come to expect from the leader in power distribution technology. The “P Series” line of panelboards, offers a stepped approach to power distribution. Additional strength has been added to an already rugged and durable panelboard family. Engineered specifically to provide maximum flexibility, the new designs simplify wiring and reduce material requirements making them easier to install and less costly than competitive products. At the heart of these product lines is the extensive research and technology found among Siemens circuit protection devices – both fusible switches and molded case circuit breakers. The line is anchored by the innovative P1. Featuring the industry’s most flexible designs, the P1 virtually eliminates common errors, such as feed direction, and main lug versus main breaker. Increasing distribution is simplified by the ability to add feed-thru lugs. Because of its unique design, the P1 meets the majority of lighting panel needs with only six standard sizes. P Series lighting panel features include Fas-Latch trim, which is popular among installers; the jacking screw system, that permits adjustments even after wiring has been installed; our exclusive split neutral, and more

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok