Abbotsford
siep1c18ml250at

SIEMENS CANADA P1C18ML250AT 250Amp 18CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Lug Interior

Price $605.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C18ML250AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Circuit Breaker Type Main Lug, Miniature/Earth Leakage
Number of Circuits 18 Material Aluminum
Standards CSA C22.2 No. 29 Application For Lighting Loads/ Branch Circuit Loads
UPC 662862570611

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok