Abbotsford
conctxpo1acwt02sv

WIREMOLD CTXPO1ACWT02SV RACEWAY OVER CARPET 2FTWALL CHANNEL KIT

Price $403.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CTXPO1ACWT02SV

Description

The Wall Channel Kit comes in two sizes (2, 12ft) and is used when power/data cabling is running outside the wall. The 2ft Wall Channel Kit is designed to connect to an existing wall outlet box, while the 12ft Wall Channel Kit is designed for running conduit up the wall to connect to a junction box. Both sizes can be cut to size in the field.

Specifications

Brand Name Legrand Item Name Wall Channel Kit
Size 2 ft L Mounting Type Floor
Application For Running Conduit up the Wall to Connect to a Junction Box UPC 810056050252

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok