Abbotsford
cwdah1263bk

COOPER INDUSTRIES 30A 125V 2-Pole/3-Wire Single Receptacle, Black

Price $19.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH1263BK-BOX

Description

3 W 30 A 125 V Travel Trailer Receptacle for commercial application.

Specifications

Brand Name Eaton Item Name Power Receptacle
Voltage Rating 125 V Amperage Rating 30 A
NEMA Configuration TT-30R Dimensions 1.91 in L x 2.25 in W x 3.69 in H
Number of Poles 2 Number of Wires 3
Material Steel Color/Finish Black
Mounting Type Flush Standards cULus Listed

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok