Abbotsford
midu054

ABB ELECTRIFICATION CANADA INC U054 Unmetered Power Outlet Panel 50 A, 1 PH, 120 - 240 V

Price $145.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U054
Documents Documents

Description

Features:g90 Galvanized Steel With Superior Electro-deposition Paint Finish Provides Excellent Corrosion Protection, Broad Range Of Concentric Knockouts To Accommodate Varied Wiring Needs, All Components Factory Wired And Assembled Reducing Installation T

Specifications

Brand Name Midwest Electric Item Name Unmetered Power Outlet Panel
Type Unmetered Power Outlet Voltage Rating 120 - 240 V
Amperage Rating 50 A NEMA Configuration 14-50R
Enclosure Standard NEMA 3R Dimensions 5 in W x 7 in H
Phase 1 Cable Entry 1/2 - 1-1/4 in Knockouts
Material G90 Galvanized Steel Color/Finish Electro Deposition Paint
Knockouts Concentric Mounting Type Surface
Standards UL/cUlL Listed, 2008 NEC in article 406.8 and 406.11 UPC 784567300185

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok