Abbotsford
goumpdbc6667

MERSEN MPDBC6667 Safety Cover Polycarbonate

Price $22.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDBC6667

Description

Safety cover polycarbonate provide dead-front protection. One cover is needed for each pole. Each cover has a test probe hole in the center for circuit checking. Hinged safety cover for MPDB66 and MPDB67 series.

Specifications

Brand Name Ferraz Shawmut Item Name Safety Cover
Material Polycarbonate Mounting Snap-On
Type Hinged, Lead-Free, Dead-Front Protection Series/Model MPDB Series
For Use With MPDB62 and MPDB63 MPDB Intermediate Series Open-Style Power Distribution Block Standards UL File Number E352417, CSA Certified Class 6228 01, RoHS Compliant
Application Cable Splicing Splitting Primary Power into Secondary Circuits Fixed Junction Tap-Off Points UPC 782001449346

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok