Abbotsford
sie8wh81103aa05

SIEMENS 8WH81103AA05 LABEL, BLANK, FRONT, 6.2MM WIDE, STRIP

Price $0.19 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:SIEMENS
Manufacturer #:8WH81103AA05

Description

EMPTY LABELS SIZE ZB6

Specifications

Brand Name Siemens Sub Brand SENTRON
Item Name Terminal Block Component Type Labeling Plates
Material Plastic Color/Finish White
Mounting Adhesive Standards IEC Approved
Application For Alpha FIX terminal block accessories UPC 040892560770

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok