Abbotsford
sie8wh81203ab15

SIEMENS 8WH81203AB15 LABEL,HORIZPRINT 11-<gt/>20,FRNT,6.2MM,STRIP

Price $0.26 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:SIEMENS
Manufacturer #:8WH81203AB15

Description

LABEL,HORIZPRINT 11-20,FRNT,6.2MM,STRIP

Specifications

Brand Name Siemens Sub Brand SENTRON
Item Name Terminal Block Component Type Labeling Plates
Material Plastic Color/Finish White
Mounting Adhesive Standards IEC Approved
Application For Alpha FIX terminal block accessories UPC 662643171440

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok