Abbotsford
wie3424300080

WIELAND ELECTRIC 34.243.0008.0 35VDC Wieland Electric Non-Indicative Barrier Terminal Block, Gray

Inventory
Unavailable for order
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.243.0008.0

Description

Non-incendive barrier. Module provides isolation for a circuit on the load side of the module to be rated as non-incendive and is to be used on digital inputs or outputs. The DNIB allows the use of non-rated wiring to end devices in Class 1, Zone 2/Division 2 areas, subject to the allowances of the Canadian Electrical Code. Eliminates need for explosion proof enclosures. Eliminates costly wiring. DIN rail mountable housing.

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Voltage Rating 24 VDC Input, 35 VDC Output Amperage Rating 75 mA Input, 50 mA Output
Type Discrete Non- Incendive Barrier Conductor Size 24-12 AWG
Material Self-Extinguishing Polyamide Color/Finish Gray
Degree of Protection IP20 Mounting DIN Rail
Dimensions 52 mm L x 12 mm W x 56 mm H Application For used on Digital Inputs or Outputs
UPC 439131483862

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok