Cutler-Hammer Marking Tag "BLANK" for 5mm, White
Description
Blank Marker Strip, White, Used With: Xbapspdb25_, Xbapsp25_
Specifications
Brand Name | Eaton | Item Name | Marker Strip |
Type | External Labeling, Flat, Unprinted | Width | 5.2 mm |
Material | Polyamide 6.6 | Color | White |
Number of Markers | 10 | Legend | Blank |
Mounting Type | Snap-In | For Use With | XBAPSPDB25, XBAPSP25 Spring Cage Connection Plugs, 5.2 mm Terminal Blocks |
Standards | UL Listed, CSA Certified | Application | For Providing Logical and Clear Identification of the Modular Terminal Blocks and Interface Modules |
UPC | 782116939930 |
Packages
1 - UNIT - 1 |