×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0473560051

WEIDMULLER 0473560051 Dekafix Terminal Marker, White

Price $0.0791 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0473560051

Description

Dekafix, Terminal marker with 5 x 5 mm, 5 mm pitch, white.

Specifications

Brand Name W Interconnections Item Name Terminal Marker
Height 5 mm Width 5 mm
Material Polyamide 66 Color White
Temperature Rating -40 to 100 °C Standards UL 94 V-2 Listed
UPC 626835083805

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok