Abbotsford
wdm0473560001

WEIDMULLER 0473560001 1-50 Dekafix Terminal Marker, White

Price $0.0791 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0473560001

Description

Dekafix, Terminal marker, 5 x 5 mm, Pitch in mm (P), White. The dekafix (DEK) marker is the universal marker for all conductor and plug-in connectors as well as for electronic sub-assemblies. The system is ideal for short number sequences and covers a large range of ready-printed markers. Strips for fast installation in one work step. The printing is easy to read, rich in contrast, and is available in five widths. Large range of ready-to-use markers. Strips for fast installation. Terminal markers, suitable for all Weidmüller cable connectors. Available as blank cards, MultiCard or as cards with standard printing.

Specifications

Brand Name W Interconnections Item Name Terminal Marker
Height 5 mm Width 5 mm
Material Polyamide 6.6 Color White
Series/Model Dekafix Temperature Rating -40 to 100 °C
Standards RoHS Compliant UPC 626835133418

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok