×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie0484802530

WIELAND ELECTRIC INC 04.848.0253.0 MARKING TAGS 8mm MARKED11-20 10/PK

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:04.848.0253.0

Description

Marking strip, marked. Type-9705A/8/10 B. For DIN rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Type 9705A/8/10 B Height 8 mm
Width 8 mm Material Polyamid 6/6
Color White Number of Markers 10
Legend 11-20 For Use With DIN Rail Terminal Blocks
Standards Reach SVHC, ROHS Compliant UPC 015573071685

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok