WIELAND ELECTRIC INC 04.848.1553.0 MARKING TAGS 8mm MARKED141-150 10/PK
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Marked, Type 9705A/8/10 B | Height | 8 mm |
Width | 8 mm | Material | Polyamid 6/6 |
Color | White | Number of Markers | 10 |
Legend | 141-150 | For Use With | Type 9700 DIN Rail Terminal Blocks |
Standards | CSA Certified, Reach-SVHC, ROHS Compliant | UPC | 015573072071 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |