×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie0485604530

WIELAND ELECTRIC 04.856.0453.0 4mm²/6mm Wide Wieland Marking Strips, Marked L1

Price $0.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.856.0453.0

Description

Marking strip made of polyamide 6.6 with L1 marked. Suitable for use with DIN-rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Type 9705A/6/10B, Marked Width 6 mm
Material Polyamid 6/6 Color White
Legend L1 For Use With DIN Rail Terminal Blocks
Standards RoHS Compliant UPC 015573341030

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok