×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie9705a610

WIELAND ELECTRIC 04.242.6053.0 4mm²/6mm Wide Wieland Marking Strips, Unmarked

Price $0.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.242.6053.0

Description

Marking strip, unmarked. Type-9705 A/6/10. For DIN rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Unmarked, Type 9705 A/6/10 Width 6 mm
Material Polyamide Color White
Legend Blank For Use With DIN Rail Terminal Blocks
Standards RoHS Compliant Application For Enclosures
UPC 015573061716

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok