×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie9705a610b21

WIELAND ELECTRIC 04.846.0353.0 5mm Marked 21-30 10/pk Wieland Marking Tags

Price $0.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.846.0353.0

Description

Marking strip, marked. Type-9705A/6/10 B. For DIN rail terminal blocks.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Marked, Type 9705A/6/10 B Width 6 mm
Material Polyamide 66/6 Color Black on White
Number of Markers 10 Legend 21 - 30
For Use With DIN Rail Terminal Blocks Standards RoHS Compliant
Application For Clear Wire/Termination Point Assignment UPC 015573069514

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok