×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie9705al610

WIELAND ELECTRIC 04.242.6353.0 4mm²/6mm Wide Wieland Marking Strips, Enlarge marking Area

Price $0.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:04.242.6353.0

Description

Marker tag strip, type-9705AL/6/10.

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Numbers, Type 9705 A L/6/10, Unmarked Width 6 mm
Color White For Use With DIN Rail Terminal Blocks
Standards RoHS Compliant UPC 015573061792

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok