Abbotsford
brmsb400sp

BRUMALL SB400SP 400A Splitter Terminal Insulated Block, Silver

Price $34.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRUMALL
Manufacturer #:SB400SP

Description

Splitter terminal block 400amp insulated

Specifications

Brand Name Brumall Item Name Splitter Terminal Block
Type Insulated Voltage Rating 600 V
Amperage Rating 400 A Mounting Type Direct
Connection Type Screw Block Material Thermoplastic
Terminal Material Steel Color Silver
Application For Indoor use

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok