Abbotsford
gou62203

MERSEN 62203 DIST BLOCK 240A 3PSTUD TO STUD

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:62203

Description

Power distribution mini block afford a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point. Power block options include single or dual primary connections with up to 30 secondary connections. Standard aluminium box connectors accommodate aluminum or copper wire, 1 conductor per opening. Standard copper box connections are for copper wire only, 1 conductor per opening. Connectors are all 1 piece and tin plated. Applications includes box, stud and quick-connect terminations for copper and/or aluminium cables.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Type Miniature Open Style Voltage Rating 1000 VAC/VDC
Amperage Rating 240 A Number of Poles 3
Conductor Size 1/4-20 x 5/8 in Mounting Type Screw
Series MPDB Connection Type Stud
Block Material Polycarbonate Terminal Material Tin Plated Aluminum and Copper
Color Black Dimensions 2.91 in W x 2.81 in H x 3.08 in D
Standards UL 1953, CSA, CE, RoHS Compliant Application Splicing Cables, Splitting Primary Power into Secondary Circuits, Fixed Junction Tap-Off Points
UPC 782001650612

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok