Abbotsford
goufspdb2a

FERRAZ FSPDB2A FINGER SAFE AL PDB (

Price $34.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSPDB2A

Description

An IP20 level of finger-safe protection is achieved using FSPDBs (Finger-Safe Power Distribution Blocks), eliminating the need for special covers or custom Plexiglas sheets to protect your panels. FSPDBs simply snap onto 35mm DIN rail to provide the quickest installation. Modular design also allows for multi pole applications by use of assembly pins. FSPDBs provide a safe, convenient way of splicing cables, splitting primary power into a variety of secondary circuits or providing a fixed junction tap-off point. Unique channel design ensures captive metric wire termination screws. Provide users more versatility by offering capability of using multiple conductors in #2 and 2/0 openings.

Specifications

Brand Name Ferraz Shawmut Item Name Power Distribution Block
Type Finger-Safe Voltage Rating 600 VAC
Amperage Rating 175 A Number of Poles 1
Conductor Size 2/0-14 AWG, 350 kcmil - 14 AWG, 400 kcmil - 6 AWG, 600 kcmil - 4 AWG Mounting Type DIN Rail,Screw Mount
Connection Type Box Block Material Aluminum
Dimensions 28.4 mm W x 53 mm D x 87.7 mm H Standards UL 1059, UL File Number E73571, CSA File Number 6228, 69363 RoHS Compliant
UPC 782001319601

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok