Abbotsford
goumpdb67403

MERSEN MPDB67403 Block intermediate 3-pole aluminium 500KCMIL-4AWG 310A 600V

Price $352.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:MPDB67403

Description

Open-style power distribution block provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical CodeĀ®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. Direct screw mounting. Box to box connection terminal type. Polycarbonate, stainless steel body material. Tin-plated copper and aluminium material contact. Applications: cable splicing, splitting primary power into secondary circuits, fixed junction tap-off points.

Specifications

Brand Name Ferraz Shawmut Type Open-Style Power Distribution Blocks
Voltage Rating 600 VAC Amperage Rating 380 A
Number of Poles 3 Mounting Type Direct Screw Mount
Connection Type Box Standards UL Listed - File E352417 CSA Certified - Class 6228 01 RoHS Compliant
Application Cable splicing Splitting primary power into secondary circuits Fixed junction tap-off points UPC 782001451684

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok