×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec151kfc10c

ABB 151KFC10C 90Amp General Electric Terminal Block

Price $37.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR151KFC10C

Description

DIN-Rail Mounted Terminal Block with feed through blocks, box or collar type terminals, 90 A UL recognized current, 130 A at 30 °C, medium duty, 1-7/8 inch, 3 points per block, 19 rail mounted points per ft and #18-2 wire size.

Specifications

Brand Name GE Item Name Terminal Block
Type Feed-Through, Box or Collar, Medium-Duty Amperage Rating 90 A, 130 A at 30 °C
Conductor Size 18-2 AWG Mounting Type DIN-Rail
Terminal Size 1-7/8 in Dimensions 1.88 in L x 1.34 in W x 1.44 in H
Standards UL 40800 Type C/R, cUL/CSA AP53842

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok