Abbotsford
gedeb27b04s

GE MULTILIN EB27B04S #10-32 Screw 30Amp 600V 4Circuits General Electric Terminal Block

Price $51.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:EB27B04S

Description

The EB-27 line of terminal blocks are used where any permanent or temporary wiring connections are required especially if many wires are involved. They are furnished with washer-less head binding screws (#10-32) for circuit wire connections. The blocks ar

Specifications

Brand Name GE Sub Brand Multilin™
Item Name Terminal Block with Washer Head and Short Circuit Strips without Cover Type Heavy-Duty
Voltage Rating 600 V Amperage Rating 30 A
Conductor Size 18-10 AWG Dimensions 3.25 in L x 2.88 in W x 1.31 in H
Standards UL E60617

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok