Abbotsford
wag20021207

WAGO 2002-1207 2.5 mm² 2-Conductor Ground Terminal Block, Green/Yellow

Price $5.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-1207

Description

2-conductor ground terminal block; 2.5 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; green-yellow.

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type 2-Conductor Conductor Size 12 AWG
Mounting Type 35 mm DIN Rail Wire Strip Length 0.47 in
Spacing 5.2 mm Temperature Rating 105 °C
Color Green/Yellow Standards UL 94V-0 Flammability Rating
UPC 044918118204

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok