×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0110020000

WEIDMULLER 0110020000 Weidmuller Screw Connection, for Screwable Cross-Connection

Price $5.5402 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0110020000

Description

SAK series. Feed through terminal block.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Feed-Through
Voltage Rating 800 V Amperage Rating 57 A
Number of Poles 2 Conductor Size 14-6 AWG
Mounting Type Snap-On Series SAK
Power Rating 1.82 W Wire Strip Length 12 mm
Torque Rating 2 - 2.4 N-m Connection Type Screw
Temperature Rating -60 to 130 °C Block Material Melamine
Color Medium Yellow Dimensions 0.394 in W x 1.929 in D x 1.575 in H
Standards CE Certified, CSA Certified, EAC Approved, UR, RoHS Compliant UPC 626835047210

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok