×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0661260000

WEIDMULLER 0661260000 Weidmuller SAK Series PE Terminal

Price $11.7751 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0661260000

Description

SAK series. PE terminal. Screw connection. Green or yellow. Direct mounting.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Modular Voltage Rating 800 V
Number of Poles 1 Conductor Size 26-8 AWG
Mounting Type Screw Series SAK Series
Wire Strip Length 12 mm Torque Rating 0.8 - 1.6 N-m
Connection Type Screw Temperature Rating -50 to 100 °C
Block Material PA66 Color Green, Yellow
Dimensions 1.732 in W x 2.224 in D x 0.315 in H Standards UL V-2, CSA 12400-234, CE Marked, UR E60693, RoHS Compliant, KEMAKEUR
UPC 626835096584

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok