Abbotsford
idi89208

IDEAL INDUSTRIES 89-208 600V 30Amp 8-Pole 8-Position One Piece Terminal Strip Thermoplastic, Black Surface

Price $43.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-208

Description

89-200 series terminal strip with 0.562 in. center spacing. Accepts wire sizes from 22 through 10 AWG copper. #8-32 philslot, zinc-plated steel terminal screws. Torque Rating of 16 in-lbs. Rugged base eliminates breakage. Rated up to 600V, 30A.

Specifications

Brand Name Ideal Item Name Terminal Strip
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 8 Conductor Size 0.34 - 6 mm²
Mounting Type Direct Spacing 0.562 IN
Connection Type Screw Temperature Rating -40 to 130 °C
Block Material Thermoplastic Color Black
Standards CSA, UL Listed, RoHS UPC 783250892082

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok