HAMMOND QC25ESCB
Description
Buck-boost transformers represent an economical way to both raise supply voltage caused by line drop or equipment demand on the distribution system; or lower voltage caused by increased system voltages due to supply line adjustments. Some loads including lighting and resistive loads, require a stable supply to maintain performance. The detrimental effects of incorrect supply line voltage can cause equipment failure.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Buck Boost Autotransformers and Low Voltage Lighting Transfomers |
Item Name | Buck Boost Transformer | Type | Transformer > Dry Type > Buck-Boost |
Primary Voltage | 240 V | Secondary Voltage | 32 V |
VA Rating | 0.25 kVA | Frequency Rating | 50/60 Hz |
Phase | 1 | Power Rating | 250 W |
Connection Type | Wire Lead | Color | Black |
Dimensions | 5.75 in L x 4.5 in W x 7.25 in H | Enclosure Type | NQ1-N3R - Indoor or Outdoor |
Mounting Type | Wall | Temperature Rating | 40 °C |
Standards | CSA Certified, UL Listed, Class 1 Div II | Application | Please visit HPS Toolbox at http://www.hammondpowersolutions.com/about-us/hps-toolbox/ to calculate buck boost applications. |
UPC | 803423042486 |
Packages
1 - UNIT - 1 |