×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec308xt104b

ABB CR308XT104B TXFMR KIT 150VA 480/120VEXTRA CAPACITY

Price $528.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR308XT104B

Description

Combination Starter Transformer Kit with NEMA size 0, 1 and 150 VA 100 W extra capacity, 220-230-240/440-460-480 V dual primary reconnectable, 110-115-120 V secondary voltage. To be installed in CR307, CR308 and CR387 size 0-6 combination starter. It supplies low voltage control for such a device.

Specifications

Brand Name GE Item Name Combination Starter Transformer Kit
Type Extra Capacity Primary Voltage 220/230/240/440/460/480 V
Secondary Voltage 110/115/120 V VA Rating 150 VA
Power Rating 100 W Enclosure Type NEMA 0, 1
For Use With CR307, CR308, CR387 0 - 6 Size Combination Starter

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok