ABB 308XT105A 50VA 600/120V for Size 0/1 Starter General Electric Transformer Kit
Description
Combination Starter Transformer Kit with NEMA size 0, 1 and 50 VA standard capacity, 550-575-600 V primary, 110-115-120 V secondary voltage. To be installed in CR307, CR308 and CR387 size 0-6 combination starter. It supplies low voltage control for such a device.
Specifications
Brand Name | GE | Item Name | Combination Starter Transformer Kit |
Primary Voltage | 550/575/600 V | Secondary Voltage | 110/115/120 V |
VA Rating | 50 VA | Enclosure Type | NEMA 0, 1 |
For Use With | CR307, CR308, CR387 0 - 6 Size Combination Starter |
Packages
1 - UNIT - 1 |