ABB 9T58K0042G42 0.05KVA 220/480-120V GE Distribution Dry Type Transformer Encapsulated Core and Coil, Black
Description
IP core and coil transformer. 1-phase. 220/440, 230/460, 240/480 V primary and 110, 115, 120 V secondary voltage at 60 Hz. 0.050 kVA continuous current, frame size 611. 193 VA inrush current at.20 PF, 95% voltage. Single 13/32 inch x 1-1/2 inch midget fuse blocks mounted on top of transformer. CU coil. 0.0% impedance, K1 factor. 55°C rise, 105°C class and 40°C ambient temperature.
Specifications
Brand Name | GE | Item Name | Encapsulated Transformer |
Type | Dry-Type, Open Core and Coil | Primary Voltage | 230/460 V |
Secondary Voltage | 115 V | VA Rating | 0.05 kVA |
Frequency Rating | 60 Hz | Phase | 1 |
Frame Size | 6100 | Enclosure Type | NEMA ST20 |
Degree of Protection | IP | Mounting Type | Screw |
Temperature Rating | 40 °C | Standards | CE Marked, cUL Listed, UL-506 File E-2739 |
Application | For machine tool, industrial control, panelboard and general purpose applications | UPC | 783173131855 |
Packages
1 - UNIT - 1 |