Abbotsford
hamph50pg

HPS PH50PG 50VA 1 Phase 50/60Hz 120x240 V Pri x 12x24 V Sec Hammond PH Series Control Open Transformer, Copper

Price $119.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:PH50PG

Description

Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 50VA

Specifications

Brand Name Hammond Power Solutions Sub Brand Imperator®
Item Name Control Transformer Type Industrial, Encapsulated
Primary Voltage 120 - 240/115 - 230/110 - 220 VAC Secondary Voltage 12 - 24/11.5 - 23/11 - 22 VAC
VA Rating 50 VA Frequency Rating 50/60 Hz
Amperage Rating 4.17/2.08 A Phase 1
Connection Type Screw Terminal Dimensions 4.38 in L x 3 in W x 3.19 in H
Mounting Type Panel Temperature Rating 55 °C
Standards UL, cULus Listed, CE, RoHS, Reach Compliant Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
UPC 803423078126

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok