×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamph1000aj

HPS PH1000AJ 1000VA 1 Phase 60Hz 600x120/240 or 575x115/230 or 550x110/220 Hammond PH Series Control Open Transformer, Copper

Price $690.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:PH1000AJ

Description

HPS Imperator® group A encapsulated machine tool industrial control transformer specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. High quality, high permeability silicon steel laminations. All welded construction. Lifetime warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Machine Tool Industrial Control Transformer
Item Name Machine Tool Industrial Control Transformer Type Dry, Molded, Core and Coil
Primary Voltage 600/575/550 V Secondary Voltage 120 - 240 V, 115 - 230 V, 110 - 220 V
VA Rating 1000 VA Frequency Rating 60 Hz
Power Rating 1000 W Dimensions 6-1/2 in W x 5-1/4 in D x 4.94 in H
Mounting Type Panel Temperature Rating 40 °C
Standards UL Listed, CSA Certified Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
UPC 803423018122

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $307.33 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok