×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamph100pg

HPS PH100PG 100VA 1 Phase 50/60Hz 120x240 V Pri x 12x24 V Sec Hammond PH Series Control Open Transformer, Copper

Price $148.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:PH100PG

Description

HPS Imperator® group G encapsulated machine tool industrial control transformer specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. High quality, high permeability silicon steel laminations. All welded construction. Lifetime warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Machine Tool Industrial Control Transformer
Item Name Control Transformer Type Tranformer > Dry Type > Control > Molded
Primary Voltage 120 - 240 V/115 - 230 V/110 - 220 V Secondary Voltage 12 - 24 V
VA Rating 100 VA Frequency Rating 50/60 Hz
Dimensions 106.426 mm W x 82.55 mm D x 92.202 mm H Temperature Rating 40 C
Standards CSA, UL, CE Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
UPC 803423078140

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $65.44 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok