Abbotsford
hamph150sp

HPS PH150SP 150VA 1 Phase 60Hz 208x416 V Pri x 120x240 V Sec Hammond PH Series Control Open Transformer, Copper

Price $190.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:PH150SP

Description

HPS Imperator® group E encapsulated machine tool industrial control transformer specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. High quality, high permeability silicon steel laminations. All welded construction. Lifetime warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Machine Tool Industrial Control Transformer
Item Name Machine Tool Industrial Control Transformer Type Dry, Core and Coil, Molded
Primary Voltage 208 - 416 V/200 - 400 V/190 - 380 V Secondary Voltage 120 - 240 V/115 - 230 V/110 - 220 V
VA Rating 150 VA Frequency Rating 50/60 Hz
Dimensions 4 in L x 4.94 in W x 3.81 in H Mounting Type Panel
Temperature Rating 40 °C Standards CE Certified, CSA Certified, UL Listed
Application For Automation, Panel Shops, Machines, Solenoids, Control Applications, Timers UPC 803423018696

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $86.22 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok