×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mtcmo500j

MARCUS TRANSFORMER MO500J 600v Primary 120/240 Secondary 500VA Marcus Control Transformer

Price $250.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MARCUS TRANSFORMER
Manufacturer #:MO500J

Description

Single phase open style industrial control transformer. Solidly fixed terminals with standard combination screw connections facilitate wiring. It is built with heat-proof insulation for compact size and long life. Terminals clearly identified with additive polarity markings. Many multi-voltage primary and secondary models increase range of applications per unit. Every coil bobbin-wound for greater efficiency and superior heat evacuation capabilities. It can be mounted either vertically or horizontally. All units CSA certified and UL listed.

Specifications

Brand Name Marcus Transformer Item Name Control Transformer
Type Additive Polarity, Industrial, Open Primary Voltage 600 V
Secondary Voltage 120/240 V VA Rating 500 kVA
Frequency Rating 60 Hz Material Copper Winding
Amperage Rating 0.83 A Input/4.17 A, 2.08 A Output Phase 1
Insulation Class B Connection Type Screw Terminal
Dimensions 5-1/4 in L x 5.2 in W x 4.38 in H Mounting Type Vertical or Horizontal
Temperature Rating 80 °C Standards UL Listed, CSA, CE Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok