Abbotsford
siemt2000a

SIEMENS CANADA MT2000A 2000VA 240/480V Rating Siemens Class MT Industrial Control Power Transformer

Price $2,407.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MT2000A
Documents Documents

Description

S-A MT2000A CONTROL TRANSF

Specifications

Brand Name Siemens Sub Brand CPTs
Item Name Control Power Transformer Type Open
Primary Voltage 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V Secondary Voltage 0 - 115 V
VA Rating 2000 VA Frequency Rating 60 Hz
Amperage Rating 0.29 A Max at 240 VAC Power Rating 7.8 W
Dimensions 14 in L x 10.6 in W x 10.7 in H Mounting Type Panel
Standards cUlL Listed, CSA Certified Application Control Power Transformer
UPC 754554027647

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok