Abbotsford
sievfmkt4050

SIEMENS CANADA VFMKT4050 240/120VA 50/60Hz Siemens Control Circuit Transformer

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:VFMKT4050

Description

Control circuit transformer comes with 2 primary and 1 secondary fuse.

Specifications

Brand Name Siemens Item Name Control Circuit Transformer
Primary Voltage 240 V Secondary Voltage 120 V
VA Rating 50 VA Frequency Rating 50/60 Hz
Color Black

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok